This item is Discontinued.

Precision Del Sol Series Door Screen, 80 in L, 36 in W, Steel, White 3833WH3068

Del Sol Series Door Screen, 80 in L, 36 in W, Steel, White (Discontinued)

  • Mfr # 3833WH3068
  • Zoro # G607448851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3833WH3068
Zoro #
G607448851
UPC #
80296527252
Country of Origin
China

Description

114 in square 18 ga 3Piece steel mounting frame, 1 in x 2 in 18 ga steel door frame, 12 in square 18 ga steel pickets, double hole security lock box with 218 in bore and 238 in backset, tamperproof hinges, 24 ga perforated steel mesh, nonhanded, Precision SAFEGUARD packaging complete with oneway mounting screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.