Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision-Link Straps Adjustable Bungee Strap, S-Hook, 24 In.L SA24BL

Adjustable Bungee Strap, S-Hook, 24 In.L (Discontinued)

  • Mfr # SA24BL
  • Zoro # G4314554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA24BL
Zoro #
G4314554
UPC #
711052094243
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"

Details

For Use With
Tarps
Color
Blue
Item
Adjustable Bungee Strap
End Type
S-Hook
Body Material
EPDM Rubber
Hardware Material
Steel

Description

Adjustable Bungee Strap, End Type S-Hook, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.