This item is Discontinued.

Precision Metal Art Precision Metal Art FAMILY-18PAT 18 in. Home Family Script Metal Laser Cut Wall Art in Attractive Natural Patina FAMILY-18PAT

This item is Discontinued.

Precision Metal Art

Precision Metal Art FAMILY-18PAT 18 in. Home Family Script Metal Laser Cut Wall Art in Attractive Natural Patina (Discontinued)

Mfr # FAMILY-18PAT
Zoro # G003776978
UPC # 709870580390
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAMILY-18PAT
Zoro #
G003776978
UPC #
709870580390
Country of Origin
China

Description

Family Script Metal Laser Cut Wall Art in Attractive Natural Patina

Family script sign will go perfectly in any room in your home to remind you how loved your family is and life is good. The sign is cleanly laser cut 18 gauge steel and can be easily mounted with a magnet, hook or bracket. The convenient 18" size is large enough to make a statement and small enough to fit in most rooms.

Features
  • This sign is more than just art, it is an inspirational reminder
  • 18 in. Size is large enough to make a bold statement on your wall
Specifications
  • Color: Natural Patina
  • Size: 18 in.
  • Collection: Home
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.