This item is Discontinued.

Precision Metal Art Precision Metal Art HOME-18BLK 18 in. Home is Where the Heart is; Metal Laser Cut Wall Art in Attractive Black HOME-18BLK

This item is Discontinued.

Precision Metal Art

Precision Metal Art HOME-18BLK 18 in. Home is Where the Heart is; Metal Laser Cut Wall Art in Attractive Black (Discontinued)

Mfr # HOME-18BLK
Zoro # G403777377
UPC # 709870580185
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOME-18BLK
Zoro #
G403777377
UPC #
709870580185
Country of Origin
China

Description

Home is Where the Heart is, Metal Laser Cut Wall Art in Attractive Black

Home is Where the Heart Is sign will go perfectly in any room in your home to remind you how important home if for your family. There is no place like home is more than just a statement, it defines what a home really means. The sign is cleanly laser cut 18 gauge steel and can be easily mounted with a magnet, hook or bracket. The bold 18" size is large enough to make a statement and small enough to fit most rooms.

Features
  • This sign is more than just art, it is an inspirational reminder
  • 18 in. Size is large enough to make a bold statement on your wall
Specifications
  • Color: Attractive Black
  • Size: 18 in.
  • Collection: Home
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.