Zoro Homepage
This item is Discontinued.
Precision Metal Art Precision Metal Art INITIAL-E-36BLK 36 in. Initial Monogram Letter E Steel Laser Cut Wall Art in Matte Black INITIAL-E-36BLK

Precision Metal Art INITIAL-E-36BLK 36 in. Initial Monogram Letter E Steel Laser Cut Wall Art in Matte Black (Discontinued)

  • Mfr # INITIAL-E-36BLK
  • Zoro # G603778297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INITIAL-E-36BLK
Zoro #
G603778297
UPC #
709870590634
Country of Origin
China

Description

Initial Monogram Letter E Steel Laser Cut Wall Art in Matte Black

The Monogram Letter "E" is the perfect piece to personalize ANY home or as a gift for someone who is moving into a new home or redecorating their existing home or office. What a great and striking way to show your pride in your home! This attractive precision laser cut metal wall art with the silhouette of the Letter "E" is cut-out of a solid sheet of steel. This 36" x 36" steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, or bracket. The attractive piece has a Matte Black finish and can only enhance your home. You put your initials on your towels, why not put your initials on your home!

Features
  • E Script Monogram design for your home or office
  • 36 x 36 in. Size is large enough to make a statement on any wall
Specifications
  • Color: Matte Black
  • Size: 36 in.
  • Collection: Monogram
  • Letter: E
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.