This item is Discontinued.

Precision Metal Art Precision Metal Art INITIAL-M-18PAT 18 in. Initial Monogram Letter M Steel Laser Cut Wall Art in Natural Patina INITIAL-M-18PAT

This item is Discontinued.

Precision Metal Art

Precision Metal Art INITIAL-M-18PAT 18 in. Initial Monogram Letter M Steel Laser Cut Wall Art in Natural Patina (Discontinued)

Mfr # INITIAL-M-18PAT
Zoro # G003777531
UPC # 709870588112
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INITIAL-M-18PAT
Zoro #
G003777531
UPC #
709870588112
Country of Origin
China

Description

Initial Monogram Letter M Steel Laser Cut Wall Art in Natural Patina

The Monogram Letter "M" is the perfect piece to personalize ANY home or as a gift for someone who is moving into a new home or redecorating their existing home or office. What a great and striking way to show your pride in your home! This attractive precision laser cut metal wall art with the silhouette of the Letter "M" is cut-out of a solid sheet of steel. This 36" x 36" steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, or bracket. The attractive piece has a Natural Patina finish and can only enhance your home. You put your initials on your towels, why not put your initials on your home!

Features
  • M Script Monogram design for your home or office
  • 18 x 18 in. Convenient Size is large enough to make a statement on your wall
Specifications
  • Color: Natural Patina
  • Size: 18 in.
  • Collection: Monogram
  • Letter: M
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.