This item is Discontinued.

Precision Metal Art Precision Metal Art LABRADORRETRIEVER-18BLK 18 in. Pet Labrador Retriever Steel Laser Cut Wall Art With Welcome Script in Durable Black LABRADORRETRIEVER-18BLK

This item is Discontinued.

Precision Metal Art

Precision Metal Art LABRADORRETRIEVER-18BLK 18 in. Pet Labrador Retriever Steel Laser Cut Wall Art With Welcome Script in Durable Black (Discontinued)

Mfr # LABRADORRETRIEVER-18BLK
Zoro # G103777417
UPC # 709870581823
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LABRADORRETRIEVER-18BLK
Zoro #
G103777417
UPC #
709870581823
Country of Origin
China

Description

Labrador Retriever Steel Laser Cut Wall Art with Welcome Script in Durable Black

What a great and striking way to show your affection for your dog family! This attractive precision laser cut metal wall art displays a Labrador Retriever silhouette with a bone and Welcome script included. This 18" steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, magnet or bracket. The attractive piece has a durable black finish providing a unique and desirable piece to enhance your home or doghouse.

Features
  • Unique Labrador silhouette design with a bone and Welcome
  • 18 in. Size is large enough to make a bold statement on your wall
Specifications
  • Color: Durable Black
  • Size: 18 in.
  • Collection: Pet
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.