This item is Discontinued.

Precision Metal Art Precision Metal Art MAPLELEAF-18MOUNTAINLEAF 18 in. Seasonal Maple Leaf Silhouette Metal Laser Cut Wall Art With Striking Images of Rolling Mountains MAPLELEAF-18MOUNTAINLEAF

This item is Discontinued.

Precision Metal Art

Precision Metal Art MAPLELEAF-18MOUNTAINLEAF 18 in. Seasonal Maple Leaf Silhouette Metal Laser Cut Wall Art With Striking Images of Rolling Mountains (Discontinued)

Mfr # MAPLELEAF-18MOUNTAINLEAF
Zoro # G203777003
UPC # 709870580888
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAPLELEAF-18MOUNTAINLEAF
Zoro #
G203777003
UPC #
709870580888
Country of Origin
China

Description

Maple Leaf Silhouette Metal Laser Cut Wall Art with Striking Images of Rolling Mountains

This attractive precision laser cut metal wall art displays a Maple Leaf silhouette with a striking images of Rolling Mountains printed directly on the steel. This steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, magnet or bracket. The piece is printed with a unique process that allows for state-of-the-art, high definition vivid images printed directly on the metal artwork providing a unique and desirable piece to enhance your home or office.

Features
  • State of the art printing process for vivid and colorful images printed directly on the steel surface
  • 18 in. Size is large enough to make a bold statement on your wall
Specifications
  • Size: 18 in.
  • Collection: Seasonal
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.