This item is Discontinued.

Precision Metal Art Precision Metal Art MICHIGAN-18FALL 18 in. State Michigan Silhouette Metal Laser Cut Wall Art With Vivid Image of the Fall Michigan Forest Scene MICHIGAN-18FALL

This item is Discontinued.

Precision Metal Art

Precision Metal Art MICHIGAN-18FALL 18 in. State Michigan Silhouette Metal Laser Cut Wall Art With Vivid Image of the Fall Michigan Forest Scene (Discontinued)

Mfr # MICHIGAN-18FALL
Zoro # G403777070
UPC # 709870580680
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MICHIGAN-18FALL
Zoro #
G403777070
UPC #
709870580680
Country of Origin
China

Description

Michigan Silhouette Metal Laser Cut Wall Art with Vivid Image of the Fall Michigan Forest Scene

This attractive precision laser cut metal wall art displays the State of Michigan silhouette with a vivid color image of a beautiful Michigan Fall Forest scene printed directly on the steel. This steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, magnet or bracket. The piece is printed with a unique process that allows for state-of-the-art, high definition vivid images printed directly on the metal artwork providing a unique and desirable piece to enhance your home or office.

Features
  • State of the art printing process for vivid and colorful images printed directly on the steel surface
  • 18 in. Size is large enough to make a bold statement on your wall
Specifications
  • Size: 18 in.
  • Collection: State
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.