This item is Discontinued.

Precision Metal Art Precision Metal Art MOLONLABE-18BLK 18 in. Patriotic Molon Labe Steel Laser Cut Wall Art With Spartan Helmet Silhouette in Matte Black MOLONLABE-18BLK

This item is Discontinued.

Precision Metal Art

Precision Metal Art MOLONLABE-18BLK 18 in. Patriotic Molon Labe Steel Laser Cut Wall Art With Spartan Helmet Silhouette in Matte Black (Discontinued)

Mfr # MOLONLABE-18BLK
Zoro # G803777465
UPC # 709870586125
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOLONLABE-18BLK
Zoro #
G803777465
UPC #
709870586125
Country of Origin
China

Description

Molon Labe Steel Laser Cut Wall Art with Spartan Helmet Silhouette in Matte Black

This Spartan helmet and Greek phrase is a symbol of defiance against tyranny. When the Persian King demanded the Spartans surrender their weapons the Spartans replied "Molon Labe" translated Come and Get them! This unique and striking design of a Spartan Helmet would be a great way to show your patriotism and stand out in your home or office. This laser cut 18G steel artwork features a silhouette of a Spartan Helmet. This artwork has a matte black finish and can be mounted to the wall with magnets, hooks, screws or brackets.

Features
  • Molon Labe Greek Script design inside the Spartan Helmet silhouette
  • 18 x 18 in. Size is large enough to make a statement on any wall
Specifications
  • Color: Matte Black
  • Size: 18 in.
  • Collection: Patriotic
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.