Zoro Homepage

100 lbs Cap Broadcast Tow Behind Spreader, 10 to 12 ft Spread

  • Mfr # TBS4500PRCGY

  • Zoro # G0738628


original price: $151.99
6% off
new price: $141.99
/ea
Free Shipping & Returns

Key Features

Drop Type
Broadcast
Spread Width
10 to 12 ft.
Frame
Powder Coated Steel
Capacity Range (Lb.)
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS4500PRCGY
Zoro #
G0738628
UPC #
-
Country of Origin
United States

Dimensions

Spread Width
10 to 12 ft.

Details

Capacity
100 lbs
Drop Type
Broadcast
Item
Tow Behind Spreader
Frame
Powder Coated Steel
Capacity Range (Lb.)
Large

Description

Tow Behind Broadcast Spreader/RC,100lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.