Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

130 lb. capacity Broadcast Spreader (Discontinued)

  • Mfr # SB6000SS
  • Zoro # G0738600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB6000SS
Zoro #
G0738600
UPC #
00026432260034
Country of Origin
United States

Dimensions

Spread Width
10 to 12 ft.

Details

Item
Broadcast Spreader
Capacity
130 lb.
Drop Type
Broadcast
For Use With
Salt
Frame
Powder Coated Steel
Capacity Range (Lb.)
Large

Description

Broadcast Salt Spreader/RC,130lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.