Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Products Lawn Roller, Steel Drum, 48" W RL2448GY

Lawn Roller, Steel Drum, 48" W (Discontinued)

  • Mfr # RL2448GY
  • Zoro # G2756131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL2448GY
Zoro #
G2756131
UPC #
026432504350
Country of Origin
United States

Dimensions

Drum Width
48 in
Drum Dia.
24 in

Details

Item
Lawn Roller
Drum Material
Steel
Weight Empty
169 lb.
Weight Full
875 lb.
Frame
Steel
Handle
Hitch

Description

Lawn Roller, Drum Width 48 in, Drum Material Steel, Weight Empty 169 lb., Weight Full 875 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.