Zoro Homepage
This item is Discontinued.
Precision Screen & Security Prod 34 WHT STL Secur Door 3818WH2868

34 WHT STL Secur Door (Discontinued)

  • Mfr # 3818WH2868
  • Zoro # G708331908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3818WH2868
Zoro #
G708331908
UPC #
80296635735
Country of Origin
China

Description

Regal Series, 3412W x 8112H Overall Dimensions, White, Steel Security Door, 3 Piece Surface Mount With Prehung 34 x 34 Tubular Steel Door Frame, Security Door Welded To 1 Hinge Bar, 1 Striker Header Bar With 3 Tamper Proof Hinges, Double Lock Box With 218 Bore 238 Backset, Full Length Intruder Resistant Fly Strap Expanded Steel Mesh, Includes Decorative Design Scrolls, Mounting Door Hardware 1 Way Screws, Entry Deadbolt Hardware Sold Separately, Reversible For Left Or Right Hand Operation, Rust Preventative Maintenance Required, Door Installation Instructions Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.