This item is Discontinued.

Precision Twist Drill R58 HSS 118DSilver and Deming Drill1.13/32 inch R581.13/32

R58 HSS 118DSilver and Deming Drill1.13/32 inch (Discontinued)

  • Mfr # R581.13/32
  • Zoro # G0124253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R581.13/32
Zoro #
G0124253
UPC #
086071912909
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1-13/32"
Shank Dia.
3/4"

Details

Drill Bit Grouping
Drill Bit
Item
Shank Jobber Drill,Rdcd,Parallel,1-13/32
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright and Steam Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No

Description

Shank Jobber Drill,Rdcd,Parallel,1-13/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.