Zoro Homepage
This item is Discontinued.
Precision Twist Drill 209CO HSS-E Bronze 135D JL Drill 1.3/32 inch 209CO1.3/32

209CO HSS-E Bronze 135D JL Drill 1.3/32 inch (Discontinued)

  • Mfr # 209CO1.3/32
  • Zoro # G9731709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209CO1.3/32
Zoro #
G9731709
UPC #
086071214065
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1-3/32"

Details

Item
Jobber Drill,HSS-E,Bronze,1-3/32"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bronze Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Point Type
Notched Point
Coolant Through
No

Description

Jobber Drill,HSS-E,Bronze,1-3/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.