This item is Discontinued.

Precision Twist Drill 2ACO HSS-E Bronze 135D JL Drill Jobber 1.35 mm 2ACO1.35

2ACO HSS-E Bronze 135D JL Drill Jobber 1.35 mm (Discontinued)

  • Mfr # 2ACO1.35
  • Zoro # G0091721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ACO1.35
Zoro #
G0091721
UPC #
086071163585
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.35mm
Shank Dia.
1.35mm

Details

Drill Bit Grouping
Drill Bit
Item
HSS-E Jobber Drill,Bronze,1.35mm
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bronze Oxide
Material
Cobalt
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point

Description

HSS-E Jobber Drill,Bronze,1.35mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.