This item is Discontinued.

Precision Twist Drill SPR-120 HSS 120D Spotting Drill Jobber 1/4 inch SPR-1201/4

SPR-120 HSS 120D Spotting Drill Jobber 1/4 inch (Discontinued)

  • Mfr # SPR-1201/4
  • Zoro # G9736819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPR-1201/4
Zoro #
G9736819
UPC #
086071879622
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/4"
Shank Dia.
1/4"

Details

Item
Jobber Precision Spotting Drill,1/4"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
120 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand

Description

Jobber Precision Spotting Drill,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.