Zoro Homepage
This item is Discontinued.
Precision Twist Drill 1/4" HSS TiN 90 Deg. Jobber Length Drill Bit SPRG-901/4

1/4" HSS TiN 90 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # SPRG-901/4
  • Zoro # G0125443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRG-901/4
Zoro #
G0125443
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#3
Shank Dia.
1/4"

Details

Item
HSS Spotting Jobber Drill,Tin Coat,1/4"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
90 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand
Measurement System
Wire

Description

HSS Spotting Jobber Drill,Tin Coat,1/4 In., Drill Bit Size #3, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.