Zoro Homepage
This item is Discontinued.
Precision Twist Drill R10P HSS BRT 118D Jobber Drill 23/64 inch R10P23/64

R10P HSS BRT 118D Jobber Drill 23/64 inch (Discontinued)

  • Mfr # R10P23/64
  • Zoro # G0113178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10P23/64
Zoro #
G0113178
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#32
Shank Dia.
23/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
HSS Jobber Drill,Bright,118 deg.,23/64"
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

HSS Jobber Drill,Bright,118 deg.,23/64 In., Drill Bit Size #32, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.