
239TBT HSS Steam Oxide 135D NAS907B JL Drill 7/32 in
Mfr # 239TBT7/32
Zoro # G015568813
product price:Â $4.45
/ea
Sold in multiples of 288 for $1,281.60
Key Features
Overall Length
3.75 in
Drill Bit Size
7/32 in
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239TBT7/32
Zoro #
G015568813
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3.75 in
Drill Bit Size
7/32 in
Details
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Steam Oxide
Shank Type - Machining
Straight
Description
Designed for Hand Drilling through stacked materials found in Bus and Truck Trailer manufacturing. Steam Oxide surface treatment for increased wear resistance. Conforms to NAS 907 Type B Aerospace Standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.