
239TBT HSS Steam Oxide 135D NAS907B JL Drill F F
Mfr # 239TBTF
Zoro # G615568862
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
Key Features
Overall Length
4.125 inches
Drill Bit Point Angle
135°
Drill Bit Size
F
Material - Machining
HSS
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239TBTF
Zoro #
G615568862
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4.125 inches
Drill Bit Size
F
Details
Drill Bit Point Angle
135°
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Steam Tempered
Shank Type - Machining
Straight
Description
Designed for Hand Drilling through stacked materials found in Bus and Truck Trailer manufacturing. Steam Oxide surface treatment for increased wear resistance. Conforms to NAS 907 Type B Aerospace Standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.