This item is Discontinued.

Precision Twist Drill T400HSS Steam Oxide Morse Core Drill 4FL 25/32 in T40025/32

T400HSS Steam Oxide Morse Core Drill 4FL 25/32 in (Discontinued)

  • Mfr # T40025/32
  • Zoro # G9736730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T40025/32
Zoro #
G9736730
UPC #
086071245502
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
25/32"

Details

Drill Bit Grouping
Drill Bit
Item
HSS Steam Oxide Core Drill,5/32"
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Cutting Direction
Right Hand

Description

HSS Steam Oxide Core Drill,5/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.