
2ACO HSS-E Bronze 135D JL Drill Jobber DIN 338 2.20 mm
Mfr # 2ACO2.2
Zoro # G915568821
product price: $3.39
/eaSold in multiples of 12 for $40.68
Key Features
Overall Length
53 millimeter
Drill Bit Point Angle
135°
Drill Bit Size
2.20 mm
Material - Machining
HSS-E
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ACO2.2
Zoro #
G915568821
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
53 millimeter
Drill Bit Size
2.20 mm
Details
Drill Bit Point Angle
135°
Material - Machining
HSS-E
Cutting Direction
Right
Finish - Machining
Bronze
Shank Type - Machining
Cylindrical shank
Description
2ACO heavy duty Jobber drill bits are manufactured to NAS 907, Type J standard, from premium High Speed cobalt and are suitable for drilling hard materials including tool steel and have a heavy duty design, recommended for use in difficult materials and applications. The 135 degree split point is an aid to self-centering and reduces the push force needed, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool so you get clean and accurate results. 2ACO Jobber drill bits are available in many sizes from 1 mm to 13 mm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.