Zoro Homepage

2ACO HSS-E Bronze 135D JL Drill Jobber DIN 338 9.60 mm

  • Mfr # 2ACO9.6

  • Zoro # G615568879


product price: $26.89
/ea
Sold in multiples of 6 for $161.34

Key Features

Overall Length
133 millimeter; 5.2362 inch
Drill Bit Size
9.6 millimeter; 0.378 inch
Material - Machining
HSS-E
Cutting Direction
Right
Finish - Machining
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ACO9.6
Zoro #
G615568879
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
133 millimeter; 5.2362 inch
Drill Bit Size
9.6 millimeter; 0.378 inch

Details

Material - Machining
HSS-E
Cutting Direction
Right
Finish - Machining
Bronze
Shank Type - Machining
Cylindrical shank

Description

2ACO heavy duty Jobber drill bits are manufactured to NAS 907, Type J standard, from premium High Speed cobalt and are suitable for drilling hard materials including tool steel and have a heavy duty design, recommended for use in difficult materials and applications. The 135 degree split point is an aid to self-centering and reduces the push force needed, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool so you get clean and accurate results. 2ACO Jobber drill bits are available in many sizes from 1 mm to 13 mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.