Zoro Homepage
This item is Discontinued.
Precision Twist Drill R10CO HSS-E Bronze 135D NAS907J JD 3/32 inch R10CO3/32

R10CO HSS-E Bronze 135D NAS907J JD 3/32 inch (Discontinued)

  • Mfr # R10CO3/32
  • Zoro # G0112502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10CO3/32
Zoro #
G0112502
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#19
Shank Dia.
3/32"
Drill Bit Dimension Type
Fractional Inch

Details

Item
HSS-E Jobber Drill,Bronze,3/32"
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Measurement System
Wire

Description

HSS-E Jobber Drill,Bronze,3/32 In., Drill Bit Size #19, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.