This item is Discontinued.

Precision Twist Drill R88CO HSS-E Bronze 135D NAS907D JD 3/32 inch R88CO3/32

R88CO HSS-E Bronze 135D NAS907D JD 3/32 inch (Discontinued)

  • Mfr # R88CO3/32
  • Zoro # G9731368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R88CO3/32
Zoro #
G9731368
UPC #
086071587060
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/32"
Shank Dia.
3/32"

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill,HSS-E,Bronze,3/32
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bronze Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Point type
Self Centering Split Point
Coolant Through
No

Description

Jobber Drill,HSS-E,Bronze,3/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.