Zoro Homepage
This item is Discontinued.
Precision Twist Drill QC91P HSS BRT 135D Taper Length Drill 35/64 inch QC91P35/64

QC91P HSS BRT 135D Taper Length Drill 35/64 inch (Discontinued)

  • Mfr # QC91P35/64
  • Zoro # G9033967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC91P35/64
Zoro #
G9033967
UPC #
086071579355
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
35/64"
Shank Dia.
35/64"

Details

Drill Bit Grouping
Drill Bit
Item
Drill,Long,135 deg.Taper Length,35/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point

Description

Drill,Long,135 deg.Taper Length,35/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.