Zoro Homepage
This item is Discontinued.
Precision Twist Drill #39 Cobalt 135 Deg. Jobber Length Drill Bit R18CON39

#39 Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # R18CON39
  • Zoro # G0115740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18CON39
Zoro #
G0115740
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#39
Shank Dia.
0.0995"

Details

Drill Bit Grouping
Drill Bit
Item
HSS-E Jobber Drill,Bronze,N39
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bronze Oxide
Material
Cobalt
Cutting Direction
Right Hand
Number of Pieces
1
Point Type
Self Centering Split Point
Coolant Through
No

Description

HSS-E Jobber Drill,Bronze,N39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.