Zoro Homepage
This item is Discontinued.
Precision Twist Drill #45 HSS TiN 135 Deg. Jobber Length Drill Bit HX18N45

#45 HSS TiN 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # HX18N45
  • Zoro # G2640331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX18N45
Zoro #
G2640331
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#45
Overall Length
2 1/8 in
Flute Length
1 1/8 in
Maximum Drilling Depth
1 1/8 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
1 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Straw/Bronze
Decimal Equivalent
0.0820
Material
High Speed Steel
Finish
Tin
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point Type
Conventional Point
Standards
ANSI
Coolant Through
No
List Number
HX18
Measurement System
Wire

Description

Jobber Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.0820, Wire, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.