501-12 HSS Steam Oxide 135D NAS907B XL Drill N10 N10

  • Mfr # 501-12N10

  • Zoro # G915570626


product price:  $17.55
/ea
Sold in multiples of 6 for $105.30

Key Features

Material
HSS
Finish
Steam Oxide
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Size
0.1935 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501-12N10
Zoro #
G915570626
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
0.1935 inch
Flute Length
2.7/16
Overall Length
12

Details

Material
HSS
Finish
Steam Oxide
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Point Angle
135°

Description

501-12 aircraft extension drill bits are available in a wide range of wire gauge sizes from 50 to 1 and are manufactured to NAS907 type B standard. Made from premium High Speed steel, the drill bits are suitable for drilling many different materials including steels, aluminum and stainless steel, and have a steam oxide finish which prevents workpiece material from sticking to the cutting surfaces of the tool, so you get a clean and accurate result. The 135 degree split point helps with self-centering and reduces the push force needed. 501-12 aircraft extension drills have a long overall length 12in with a short flute which is especially recommended for stable drilling in areas which are hard to reach.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.