Zoro Homepage
This item is Discontinued.
Precision Twist Drill 5.20mm HSS Bright 118 Deg. Jobber Length Drill Bit 2A5.2

5.20mm HSS Bright 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 2A5.2
  • Zoro # G9728839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A5.2
Zoro #
G9728839
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
#19
Shank Dia.
5.2mm

Details

Item
Jobber Drill,HSS,Bright,5.2mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Measurement System
Wire

Description

Jobber Drill,HSS,Bright,5.2mm, Drill Bit Size #19, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.