Zoro Homepage
This item is Discontinued.
Precision Twist Drill 2A HSS BRT 118D JL Drill Jobber DIN 338 9.60 mm 2A9.6

2A HSS BRT 118D JL Drill Jobber DIN 338 9.60 mm (Discontinued)

  • Mfr # 2A9.6
  • Zoro # G0090732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A9.6
Zoro #
G0090732
UPC #
086071160966
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.60mm
Shank Dia.
9.6mm

Details

Item
HSS Jobber Drill,Bright,9.6mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bright
Material
Cobalt
Cutting Direction
Right Hand
Coolant Through
No

Description

HSS Jobber Drill,Bright,9.6mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.