
CO500-6 HSS-E Bronze 135D NAS907J XL Drill 7/32 in
Mfr # CO500-67/32
Zoro # G415570638
product price: $10.75
/eaSold in multiples of 12 for $129.00
Key Features
Overall Length
6 inches
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
2.1/2 fractional inch
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO500-67/32
Zoro #
G415570638
UPC #
-
Country of Origin
France
Dimensions
Overall Length
6 inches
Flute Length
2.1/2 fractional inch
Drill Bit Size
7/32 in
Details
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right
Finish
bronze oxide
Description
The CO500-6 fractional aircraft extension drill bits are available from 1/16 in to 1/4 in in increments of 1/64 in. The drills conform to NAS907 type J standard and all have a 6 in overall length with short flutes recommended for stable drilling where a long reach is required. With a 135 degree split point, the low thrust design with self-centering means you get easier penetration. The drills are manufactured from High Speed cobalt and can be used for drilling many materials including steels, aluminum and stainless steel, and have a bronze oxide finish which will ensure clean and accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.