Zoro Homepage
This item is Discontinued.
Precision Twist Drill D444 HSS HM BRT 118D JL Drill 13/64 inch D44413/64

D444 HSS HM BRT 118D JL Drill 13/64 inch (Discontinued)

  • Mfr # D44413/64
  • Zoro # G0101838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D44413/64
Zoro #
G0101838
UPC #
086071344137
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
13/64"
Shank Dia.
13/64"

Details

Drill Bit Grouping
Drill Bit
Item
HSS Jobber Drill,Brght,Crbde Tppd,13/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No

Description

HSS Jobber Drill,Brght,Crbde Tppd,13/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.