Dormer 5974031 E025 MTT
- Mfr # 5999105
- Zoro # G222801260
product price:Â
$
10.45
/ea
Sold in multiples of 2 for
$20.90
Key Features
Overall Length
4-1/8 in
Color
Dark Gray
Height
0.24 in
Width
0.24 in
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5999105
- Zoro #
- G222801260
- UPC #
- 00086071150080
- Country of Origin
- United States
- Item
- Jobber Length Drill Bits
- Color
- Dark Gray
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Conventional
- Material - Machining
- HSS
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Finish - Machining
- Oxide Treated
- Number of Flutes
- 2
- Measurement System
- Imperial
- Type
- General Purpose
- Primary Material Application
- Magnetic Soft Steel, Structural Steel/Case Carburizing Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Titanium, Nickel, Copper, Brass and Bronze
- Series
- R15
Dimensions
- Overall Length
- 4-1/8 in
- Height
- 0.24 in
- Width
- 0.24 in
- Drilling Depth
- 4XD
- Shank Size
- 0.2661 in
- Flute Length
- 2-7/8 in
Description
Precision Twist Drill 5999105 R15 General Purpose Jobber Length Drill Bit, H Drill
- Steam oxide reduces wear and chip welding in harder ferrous materials for increased wear resistance and lubricity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.