Shop PRECISION TWIST DRILL
See all product information
Create Account
Dormer 5974743 E035 MTT
- Mfr # 5998538
- Zoro # G222802861
product price:Â
$
45.69
/ea
Key Features
Overall Length
4-1/4 in
Height
0.94 in
Width
0.94 in
Maximum Drilling Depth
2.5XD
Type
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5998538
- Zoro #
- G222802861
- UPC #
- 00086071400406
- Country of Origin
- United States
- Item
- Short Length Drill Bits
- Type
- General Purpose
- Measurement System
- Imperial
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Straight
- Primary Material Application
- Alloy Steel, Brass, Bronze, Copper, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Hardened and Tempered Steel, Magnetic Soft Steel, Nickel, Plain Carbon Steel, Structural Steel/Case Carburizing Steel and Titanium
- Material - Machining
- HSS
- Flute Type
- Spiral
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Series
- R40
- Drill Bit Point Type
- Conventional
Dimensions
- Overall Length
- 4-1/4 in
- Height
- 0.94 in
- Width
- 0.94 in
- Maximum Drilling Depth
- 2.5XD
- Shank Size
- 5/8 in
- Flute Length
- 2-3/4 in
Description
Precision Twist Drill 5998538 R40 General Purpose Screw Machine Drill, 5/8 in Drill
- Bright finish improves chip flow in soft or non-ferrous materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.