Shop PRECISION TWIST DRILL
See all product information
Create Account
DR 33 COB JL R18CO
- Mfr # 5997751
- Zoro # G522801250
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Overall Length
3 in
Width
0.5 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5997751
- Zoro #
- G522801250
- UPC #
- -
- Country of Origin
- United States
- Item
- Drill Bit
Dimensions
- Overall Length
- 3 in
- Width
- 0.5 in
- Height
- 0.5 in
Description
GIT 112594 5997751 / 018333 R18CON33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.