Zoro Homepage

E105 HSS BRT MF DIN 2181 6FL 15/32 in

  • Mfr # QC21G15/32

  • Zoro # G215570418


product price: $41.79
/ea
Sold in multiples of 6 for $250.74

Key Features

Overall Length
5.75 inches
Material
HSS
Shank Type
Cylindrical shank
Flute Length
4.5/16 fractional inch
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21G15/32
Zoro #
G215570418
UPC #
-
Country of Origin
France

Dimensions

Overall Length
5.75 inches
Flute Length
4.5/16 fractional inch
Drill Bit Size
15/32 in

Details

Material
HSS
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

QC21G jobber drills are available in an extensive range of fractional, letter and wire gauge sizes and are manufactured from premium High Speed Steel, suitable for drilling in many materials including steel, aluminum and stainless steel, with a titanium aluminum nitride coating, increasing service life and improving performance when drilling harder materials. The 135 degree split point helps with self-centering and reduces the push force needed, and the specially designed parabolic flute design means you can drill deeper holes in a single pass.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.