Zoro Homepage
This item is Discontinued.
Precision Twist Drill 1700M HSS Hand Tap BRT M M4.5 x 0.75 mm 1700M4.5X.75NO1

1700M HSS Hand Tap BRT M M4.5 x 0.75 mm (Discontinued)

  • Mfr # 1700M4.5X.75NO1
  • Zoro # G0078570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700M4.5X.75NO1
Zoro #
G0078570
UPC #
698464124266
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)

Description

Hand Tap,M4.5 x 0.75mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.