This item is Discontinued.

Precision Twist Drill R15P HSS BRIGHT 118D Jobber Drill R R15PR

R15P HSS BRIGHT 118D Jobber Drill R (Discontinued)

  • Mfr # R15PR
  • Zoro # G0114112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R15PR
Zoro #
G0114112
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#32
Shank Dia.
0.3390"
Drill Bit Dimension Type
Letter

Details

Item
HSS Jobber Drill,Bright,PR
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

HSS Jobber Drill,Bright,PR, Drill Bit Size #32, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.