Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Precision Twist Drill T400HSS Steam Oxide Morse Core Drill 4FL 1.1/8 in T4001.1/8

T400HSS Steam Oxide Morse Core Drill 4FL 1.1/8 in (Discontinued)

  • Mfr # T4001.1/8
  • Zoro # G9048816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4001.1/8
Zoro #
G9048816
UPC #
086071246080
Country of Origin
United States

Dimensions

Bit Dia.
1-1/8"
Overall Length
12-3/4"
Drilling Length
7-1/8"

Details

Item
Chamfering Core Drill,118 deg.,1-1/8"
Number of Pieces
1
Shank Shape
Tapered

Description

Chamfering Core Drill,118 deg.,1-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.