This item is Discontinued.

Precision Twist Drill T400HSS Morse Core Drill 4FL 1.9/16 inch T4001.9/16

T400HSS Morse Core Drill 4FL 1.9/16 inch (Discontinued)

  • Mfr # T4001.9/16
  • Zoro # G9048761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4001.9/16
Zoro #
G9048761
UPC #
086071246363
Country of Origin
United States

Dimensions

Bit Dia.
1-9/16"
Overall Length
16-5/8"
Drilling Length
9-5/8"

Details

Item
Chamfering Core Drill,118 deg.,1-9/16"
Number of Pieces
1
Shank Shape
Tapered

Description

Chamfering Core Drill,118 deg.,1-9/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.