Zoro Homepage
This item is Discontinued.
Precision Twist Drill T400HSS Steam Oxide Morse Core Drill 4FL 1.5/8 in T4001.5/8

T400HSS Steam Oxide Morse Core Drill 4FL 1.5/8 in (Discontinued)

  • Mfr # T4001.5/8
  • Zoro # G0125918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4001.5/8
Zoro #
G0125918
UPC #
086071246400
Country of Origin
United States

Dimensions

Drilling Length
10"
Overall Length
17"
Bit Dia.
1-5/8"

Details

Item
HSS Core Drill,Steam Oxide,1-5/8"
Shank Shape
Tapered
Number of Pieces
1

Description

HSS Core Drill,Steam Oxide,1-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.