Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Twist Drill C29R10CO HSS-E Bronze 135D NAS 907 JD Set (x 29) C29R10COSET

C29R10CO HSS-E Bronze 135D NAS 907 JD Set (x 29) (Discontinued)

  • Mfr # C29R10COSET
  • Zoro # G0099500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29R10COSET
Zoro #
G0099500
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#15
Shank Dia.
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"

Details

Drill Bit Grouping
Drill Bit Set
Drill Bit Point Angle
135 Degrees
Item
HSS-E Jobber Drill Set,Bronze
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
Point Type
Split point
Measurement System
Wire

Description

HSS-E Jobber Drill Set,Bronze, Drill Bit Size #15, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.