
HX15 HSS Purple/Bronze HX 135D JL Drill S S
Mfr # HX15S
Zoro # G315569503
product price: $8.89
/eaSold in multiples of 6 for $53.34
Key Features
Overall Length
4.875 inches
Drill Bit Point Angle
135°
Drill Bit Size
S
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX15S
Zoro #
G315569503
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4.875 inches
Drill Bit Size
S
Details
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Purple/Bronze
Shank Type - Machining
Straight
Description
Available in letter sizes A to Z, HX15 heavy duty Jobber drill bits are your go-to jobber drill and have a dual steam oxide finish to stop workpiece material from sticking to the cutting edges of the drill so you get accurate holes. Manufactured from High Speed steel, the tools are suitable for drilling all types of steel, and can be used in many different machine and hand-held applications, whilst the 135 degree split point helps with self-centering and reduces the push force required.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.