HX18 HSS Purple/Bronze HX 135D JL Drill N29 N29

  • Mfr # HX18N29

  • Zoro # G415569465


product price: $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Overall Length
2.875 inch
Drill Bit Point Angle
135°
Drill Bit Size
N29
Material - Machining
High Speed Steel
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX18N29
Zoro #
G415569465
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.875 inch
Drill Bit Size
N29

Details

Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Purple/Bronze
Shank Type - Machining
Straight

Description

Manufactured from premium High Speed Steel for drilling all types of steel, HX18 heavy duty jobber dill bits are your go-to jobber drill. The HX18 come in wire gauge sizes from 52 to 1, and are suitable for use in both machine and hand-held applications. The 135 degree split point is a great aid to self-centering and reduces the push force needed to drill into the workpiece. As a final touch, HX18 jobber drill bits have a dual steam oxide coat. This prevents workpiece material from sticking to the cutting edges of the drill to give you a cleaner, more accurate hole.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.