
HX18 HSS Purple/Bronze HX 135D JL Drill N46 N46
Mfr # HX18N46
Zoro # G315569053
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
Key Features
Overall Length
2.125 inches; 53.98 millimeters
Drill Bit Point Angle
135°
Drill Bit Size
N46 wire gauge size
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX18N46
Zoro #
G315569053
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2.125 inches; 53.98 millimeters
Drill Bit Size
N46 wire gauge size
Details
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Purple/Bronze
Shank Type - Machining
Cylindrical shank
Description
Manufactured from premium High Speed Steel for drilling all types of steel, HX18 heavy duty jobber dill bits are your go-to jobber drill. The HX18 come in wire gauge sizes from 52 to 1, and are suitable for use in both machine and hand-held applications. The 135 degree split point is a great aid to self-centering and reduces the push force needed to drill into the workpiece. As a final touch, HX18 jobber drill bits have a dual steam oxide coat. This prevents workpiece material from sticking to the cutting edges of the drill to give you a cleaner, more accurate hole.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.