This item is Discontinued.

Precision Twist Drill HX10 HSS Purple/Bronze 135D JL Drill 23/64 in HX1023/64

HX10 HSS Purple/Bronze 135D JL Drill 23/64 in (Discontinued)

  • Mfr # HX1023/64
  • Zoro # G7108899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX1023/64
Zoro #
G7108899
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Overall Length
4 7/8 in
Flute Length
4 7/8 in
Maximum Drilling Depth
4 7/8 in

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.3594
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
List Number
HX10
Coolant Through
No
Point type
Conventional Point
Standards
ANSI
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 23/64 in, Decimal Equivalent 0.3594, Fractional Inch, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.