This item is Discontinued.

Precision Twist Drill HX18 HSS Purple/Bronze HX 135D JL Drill N24 N24 HX18N24

HX18 HSS Purple/Bronze HX 135D JL Drill N24 N24 (Discontinued)

  • Mfr # HX18N24
  • Zoro # G7108628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX18N24
Zoro #
G7108628
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#24
Overall Length
3 1/8 in
Flute Length
3 1/8 in
Maximum Drilling Depth
3 1/8 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.1520
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point Type
Conventional Point
Coolant Through
No
List Number
HX18
Standards
ANSI
Measurement System
Wire

Description

Jobber Drill Bit, Drill Bit Size #24, Decimal Equivalent 0.1520, Wire, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.